1.6 cu. ft. 1150 W Countertop Microwave in White
This product has been replaced by
Manufacturer Part #GCST16S1WWW
1.6 cu. ft. 1150 W Countertop Microwave in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 14.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic Touch
- Depth:
- 17-3/4 in
- Energy Star Compliant:
- No
- Height:
- 12-7/8 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691829782
- Volts:
- 120V
- Watts:
- 1150 W
- Width:
- 21-3/4 in