This product requires certification to purchase.

1.7 cu. ft. 1000 W Over-the-Range Microwave in White

GE®

1.7 cu. ft. 1000 W Over-the-Range Microwave in White

  • Fast #
  • Part #GJVM6175DKWW
  • Item #7055151
  • Manufacturer Part #JVM6175DKWW
3.1 out of 5 Customer Rating
Brand image
GE®

1.7 cu. ft. 1000 W Over-the-Range Microwave in White

  • Fast #
  • Part #GJVM6175DKWW
  • Item #7055151
  • Manufacturer Part #JVM6175DKWW
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Weight and time defrost - simply enter the weight of the food, and the oven automatically sets the optimal defrosting time and power level or set your desired time for defrosting
  • "Add 30 seconds" button - Add 30 seconds of microwave cooking time
  • Two-speed, 300-CFM venting system - Removes smoke, steam and odors
  • Upfront charcoal filter with indicator light - Light indicates when odor-removing charcoal filter needs to be replaced
  • Turntable with on/off - Controls turntable operation
  • Sensor cooking controls - Automatically adjusts time and power for delicious cooking results
  • Requires Certification
Dimensions & Measurements
Capacity
1.7 cu ft
CFM
300 ft3/min
Depth
15-9/16 in
Height
16-5/16 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad
Filter Type
Charcoal
Hood Vent Type
External
Interior Light
Yes
Microwave Type
Over the Range
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
Fan Speeds
2
Power Source
Electric
Volts
120V
Watts
1580 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
084691818496