This product requires certification to purchase.

12k BTU - Fixed Speed PTAC Heat Pump w/ Corrosion Protection - R-454B - 265V

GE®

12k BTU - Fixed Speed PTAC Heat Pump w/ Corrosion Protection - R-454B - 265V

  • Fast #
  • Part #GAZHS12ECXXA
  • Item #10490801
  • Manufacturer Part #AZHS12ECXXA
5 out of 5 Customer Rating
Brand image
GE®

12k BTU - Fixed Speed PTAC Heat Pump w/ Corrosion Protection - R-454B - 265V

  • Fast #
  • Part #GAZHS12ECXXA
  • Item #10490801
  • Manufacturer Part #AZHS12ECXXA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R454B - Most environmentally friendly refrigerant on the market
  • Heat pump down to 25°F
  • Boost heat option
  • Electronic touch controls with LED display
  • Quiet Operation - baked on mastic sound barrier
  • Corrosion protection package
  • SMC base pan and bulkhead
  • Electronic temperature limiting
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
4.0
BTU Cooling Rating:
12000 Btu
CEC Compliant:
Not for Sale in CA
CFM:
305 ft3/min
Dehumidification:
3
Depth:
20-13/16 in
EER:
11.4
Height:
16 in
Refrigerant:
R-454B
UL Listed:
Yes
UPC:
084691942702
Volts:
265V
Watts:
1025 W
Width:
42 in