This product requires certification to purchase.

13/100 x 1-1/4 in. Undercabinet Microwave Mounting Kit for JE740B, JE740BK01 and JE740BK02 Microwaves

GE®

13/100 x 1-1/4 in. Undercabinet Microwave Mounting Kit for JE740B, JE740BK01 and JE740BK02 Microwaves

  • Fast #
  • Part #GWX4A019
  • Item #7952269
  • Manufacturer Part #WX4-A019
4.7 out of 5 Customer Rating
Brand image
GE®

13/100 x 1-1/4 in. Undercabinet Microwave Mounting Kit for JE740B, JE740BK01 and JE740BK02 Microwaves

  • Fast #
  • Part #GWX4A019
  • Item #7952269
  • Manufacturer Part #WX4-A019
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Optional undercabinet mounting kit
  • Installs compact and subcompact microwave ovens under wood and metal cabinets
  • Frees up valuable kitchen counter top space
  • Installation instructions are included with the mounting kit.
  • Please search by your appliance model number to ensure this part will fit your appliance.
  • Requires Certification
Dimensions & Measurements
Height
13/100 in
Length
1-1/4 in
Width
1-1/4 in
Characteristics & Features
Brand Model Compatibility
JE740B, JE740BK01 and JE740BK02 Microwaves
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm.www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Microwave Mounting Kit
UPC
084691138143