This product requires certification to purchase.

15k BTU - Fixed Speed PTAC Heat Pump w/ ICR - R-454B - 208-230V

GE®

15k BTU - Fixed Speed PTAC Heat Pump w/ ICR - R-454B - 208-230V

  • Fast #
  • Part #GAZHS15DRXXA
  • Item #10490803
  • Manufacturer Part #AZHS15DRXXA
5 out of 5 Customer Rating
Brand image
GE®

15k BTU - Fixed Speed PTAC Heat Pump w/ ICR - R-454B - 208-230V

  • Fast #
  • Part #GAZHS15DRXXA
  • Item #10490803
  • Manufacturer Part #AZHS15DRXXA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R454B - Most environmentally friendly refrigerant on the market;ICR (Internal condensate removal)
  • Heat pump down to 25°F
  • Boost heat option
  • Electronic touch controls with LED display
  • Quiet Operation - baked on mastic sound barrier
  • Corrosion protection package
  • SMC base pan and bulkhead
  • Electronic temperature limiting
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
330 ft3/min
Depth
20-13/16 in
Height
16 in
Max CFM
495 cfm
Weight
110 lb
Width
42 in
Characteristics & Features
A2L Compatible
Yes
Dehumidification
4.1
Refrigerant
R-454B
Electrical & Operational Information
AMP
6.1
BTU Cooling Rating
15100 Btu
BTU Heat Rating
14000 Btu/h
EER
10.4
Heating Watts
1235
Phase
Single Phase
Rated Load Amps (RLA)
6.6
Volts
208/230V
Watts
1360 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
GAZHS15DRXXA
UL Listed
Yes
UPC
084691942764