This product requires certification to purchase.

15k BTU - Variable Speed PTAC Heat Pump w/ Corrosion Protection - R-454B - 265V

GE®

15k BTU - Variable Speed PTAC Heat Pump w/ Corrosion Protection - R-454B - 265V

  • Fast #
  • Part #GAZVS15ECXWA
  • Item #10490809
  • Manufacturer Part #AZVS15ECXWA
4.6 out of 5 Customer Rating
Brand image
GE®

15k BTU - Variable Speed PTAC Heat Pump w/ Corrosion Protection - R-454B - 265V

  • Fast #
  • Part #GAZVS15ECXWA
  • Item #10490809
  • Manufacturer Part #AZVS15ECXWA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable Speed Inverter Technology (4K - 15K BTU);R454B - Most environmentally friendly refrigerant on the market
  • Heat pump down to 0°F
  • Electronic touch control with LED display
  • Twin motor compressor (Ultra-Quiet)
  • On-board WIFI SmartHQ™ Management ready
  • Quiet operation with baked on mastic sound barrier
  • Corrosion protection package
  • SMC base pan and bulkhead
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AMP:
6.3
BTU Cooling Rating:
14300 Btu
CEC Compliant:
For Sale in CA
CFM:
250
Dehumidification:
2
Depth:
19-13/16
EER:
12.8
Height:
15-21/25
Refrigerant:
R-454B
SEER:
16.0
Type:
GAZVS15ECXWA
UL Listed:
Yes
UPC:
084691942795
Volts:
265V
Watts:
1345
Width:
39-4/5