This product requires certification to purchase.

16.6 cu. ft. Top Mount Freezer Refrigerator in White

GE®

16.6 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGTE17GTNRWW
  • Item #8026967
  • Manufacturer Part #GTE17GTNRWW
5 out of 5 Customer Rating
Brand image
GE®

16.6 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGTE17GTNRWW
  • Item #8026967
  • Manufacturer Part #GTE17GTNRWW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 16.6 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Adjustable glass refrigerator shelves allow for greater flexibility when storing foods of various sizes
  • Easy-to-use upfront temperature controls regulate both fresh food and freezer sections
  • Adjustable wire freezer shelf easily moves between two positions to accommodate items of all shapes and sizes
  • Covered under a 1 year parts and labor manufacturer warranty
  • Edge-to-edge glass shelves
  • Enjoy a polished look and easy-access cleaning with edge-to-edge shelves that extend the full width of the refrigerator
  • Adjustable wire freezer shelf
  • Easily adjusts between two positions to accommodate items of all shapes and sizes
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
16.6 cu ft
Depth
32-5/8 in
Freezer Capacity (Cu Ft)
4.04 cu ft
Height
64-3/4 in
Weight
158 lb
Width
28 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Installation Type
Freestanding
Interior Light
Yes
Number of Shelves
8
Refrigerant
R-600A
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
Yes
UPC
084691847250