This product requires certification to purchase.

2-1/4 in. Water Filter in White

GE®

2-1/4 in. Water Filter in White

  • Fast #
  • Part #GXWFE
  • Item #8742554
  • Manufacturer Part #XWFE
5 out of 5 Customer Rating
Brand image
GE®

2-1/4 in. Water Filter in White

  • Fast #
  • Part #GXWFE
  • Item #8742554
  • Manufacturer Part #XWFE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • GE guaranteed fit
  • Premium filtration
  • Lead removal
  • Pharmaceuticals reduction
  • Chloramines & Chlorine reduction
  • PFOA/PFOS reduction
  • BPA reduction
  • Easy filter replacement
  • Six-month filter life
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Flow Rate
0.5 gom
Height
6 in
Weight
1 lb
Width
2-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Contaminant Removal
Lead
Filter Type
Water
Warranty & Product Information
Filter Life (Months)
6 mon
Product Type
Water Filter