This product requires certification to purchase.

2 cu. ft. 1200 W Countertop Microwave in Stainless Steel

GE®

2 cu. ft. 1200 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GGCST20S1WSS
  • Item #10396824
  • Manufacturer Part #GCST20S1WSS
3.8 out of 5 Customer Rating
Brand image
GE®

2 cu. ft. 1200 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #GGCST20S1WSS
  • Item #10396824
  • Manufacturer Part #GCST20S1WSS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sensor cooking controls - automatically adjusts time and power for delicious cooking results
  • Auto and time defrost - defrosting times and power levels are programmed automatically or manually for optimal results
  • Extra large 16 in turntable - rotates food throughout the cycle and accommodates large cookware
  • Two step child lock, this mandatory feature helps prevent unintended use by younger family members, with the option to deactivate it if not needed
  • Instant-on controls - one touch instant operation
  • Control lockout - helps prevent accidental activation
  • Minute timer helps keep you on track
  • Add 30 sec of microwave cooking time
  • Requires Certification
Dimensions & Measurements
Capacity
2 cu ft
Depth
19-2/5 in
Height
13-3/4 in
Width
24-3/32 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Microwave Type
Countertop
Electrical & Operational Information
AMP
13.9
Volts
120V
Watts
1200 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGCST20S1WSS
UL Listed
Yes
UPC
084691946373