2.0 cu. ft. 1200 W Countertop Microwave in Stainless Steel/Black
This product has been replaced by
Manufacturer Part #GCST20S1WSS
2.0 cu. ft. 1200 W Countertop Microwave in Stainless Steel/Black
Product Details
Product Details
- Sensor cooking controls automatically adjusts time and power
- Defrosting times and power levels are programmed automatically or manually for optimal results
- Extra large 16" turntable rotates food throughout the cycle and accommodates large cookware
- Instant on controls for 1-touch instant operation
- Minute timer helps keep you on track
- Includes "add 30 seconds" button
- Watts: 1200
- Capacity: 2 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 13.9
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 19-1/4
- Energy Star Compliant:
- No
- Height:
- 13-5/8
- Microwave Type:
- Countertop
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691179368
- Volts:
- 120V
- Watts:
- 1200
- Width:
- 23-7/8