This product requires certification to purchase.

2.4 cu. ft. Combination Washer/Dryer in White on White

GE®

2.4 cu. ft. Combination Washer/Dryer in White on White

  • Fast #
  • Part #GGFQ14ESSNWW
  • Item #8026798
  • Manufacturer Part #GFQ14ESSNWW
4.7 out of 5 Customer Rating
Brand image
GE®

2.4 cu. ft. Combination Washer/Dryer in White on White

  • Fast #
  • Part #GGFQ14ESSNWW
  • Item #8026798
  • Manufacturer Part #GFQ14ESSNWW
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Wash large items and do laundry less often with 2.4 cubic feet of space
  • Can be installed conveniently in a closet, places under a counter without the need to vent externally
  • Save time doing laundry with dispensers that automatically release detergent, bleach, and fabric softener at the optimal point during the wash cycle
  • Experience total convenience with a feature that automatically sets the correct dry cycle based on the chosen wash cycle or select the dry cycle manually
  • Take full control of your wash cycle with five soil levels to choose from
  • Steam wash penetrates deep into fabric fibers, loosening stains like tomato and grass, yet protecting your fabrics
  • Add last-minute items to the washer thanks to a button that pauses the machine and unlocks the door
  • Save time doing laundry with dispensers that automatically release at the optimal point during the wash cycle
  • Auto Wash + Dry
  • Requires Certification
Dimensions & Measurements
Capacity
2.4 cu ft
Depth
25-5/8 in
Height
33-1/4 in
Weight
183 lb
Width
23-7/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White on White
Control Type
Electronic Touch
Interior Light
Yes
Number of Settings
3
Smart Home Enabled
No
Electrical & Operational Information
AMP
15, 20
Number of Cycles
14
Power Source
Electric
RPM
1450
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
084691848868