This product requires certification to purchase.

21.9 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless

GE®

21.9 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless

  • Fast #
  • Part #GGTS22KYNRFS
  • Item #9633094
  • Manufacturer Part #GTS22KYNRFS
4.1 out of 5 Customer Rating
Brand image
GE®

21.9 cu. ft. Top Mount Freezer Refrigerator in Fingerprint Resistant Stainless

  • Fast #
  • Part #GGTS22KYNRFS
  • Item #9633094
  • Manufacturer Part #GTS22KYNRFS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • #1 In quality and dependability
  • Fingerprint resistant stainless
  • Garage-ready
  • Premium inner door
  • LED lighting
  • Edge-to-edge shelves
  • Adjustable glass freezer shelf
  • High-gloss finish
  • Upfront temperature controls
  • Dual control
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
21.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless
Control Type:
Dual
Depth:
34-1/2
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
6.68 cu ft
Height:
66-3/8
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
3
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Type:
Freezer on Top
Smart Home Enabled:
No
UL Listed:
No
UPC:
084691875888
Volts:
120V
Weight:
202
Width:
32-3/4