This product requires certification to purchase.

21.9 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

GE®

21.9 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #GGIE22JSNRSS
  • Item #8026894
  • Manufacturer Part #GIE22JSNRSS
4.4 out of 5 Customer Rating
Brand image
GE®

21.9 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #GGIE22JSNRSS
  • Item #8026894
  • Manufacturer Part #GIE22JSNRSS
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Easy-to-use controls regulate both fresh food and freezer sections
  • Adjustable spill resistant glass shelves
  • Snack drawer conveniently stores favorite foods and allows for quick, easy access
  • Adjustable humidity drawers helps food stay fresh
  • Wire freezer shelf provides additional storage for frozen foods
  • Width: 32-3/4"
  • Seamless design of the freezer floor wipes up spills easily for quick cleanup
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
21.1 cu ft
Depth
34-1/2 in
Freezer Capacity (Cu Ft)
6.04 cu ft
Height
66-3/8 in
Weight
202 lb
Width
32-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Upfront Temperature Controls
Installation Type
Freestanding
Interior Light
Yes
Number of Shelves
3
Refrigerant
R-600A
Refrigerator Type
Freezer on Top
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
ETL Listed
No
UL Listed
Yes
UPC
084691847502