21.9 cu. ft. Top Mount Freezer Refrigerator in White
21.9 cu. ft. Top Mount Freezer Refrigerator in White
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 21.9 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Upfront Temperature Controls
- Depth:
- 34-1/2
- ETL Listed:
- No
- Freezer Capacity (Cu Ft):
- 6.68 cu ft
- Height:
- 66-3/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691847816
- Volts:
- 120V
- Weight:
- 202
- Width:
- 32-3/4