This product requires certification to purchase.

21.9 cu. ft. Top Mount Freezer Refrigerator in White

GE®

21.9 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGTS22KGNRWW
  • Item #8026929
  • Manufacturer Part #GTS22KGNRWW
3.3 out of 5 Customer Rating
Brand image
GE®

21.9 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGTS22KGNRWW
  • Item #8026929
  • Manufacturer Part #GTS22KGNRWW
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 21.9 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Adjustable glass shelves allow you to customize storage space to meet your needs
  • Covered under a 1 year parts and labor manufacturer warranty
  • Premium Inner Door
  • Enjoy greater flexibility and organizational options with modular bins right on the door
  • LED Lighting
  • Find all your favorite foods under natural-looking light
  • Edge-to-edge Glass Shelves
  • Enjoy a polished look and easy-access cleaning with edge-to-edge shelves that extend the full width of the refrigerator
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
21.9 cu ft
Depth
34-1/2 in
Freezer Capacity (Cu Ft)
6.68 cu ft
Height
66-3/8 in
Weight
202 lb
Width
32-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Installation Type
Freestanding
Number of Shelves
10
Refrigerant
R-600A
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
084691847748