This product requires certification to purchase.

23-3/4 in. Built-in Dishwasher in Black

GE®

23-3/4 in. Built-in Dishwasher in Black

  • Fast #
  • Part #GGDT550PGRBB
  • Item #9568590
  • Manufacturer Part #GDT550PGRBB
3.9 out of 5 Customer Rating
Brand image
GE®

23-3/4 in. Built-in Dishwasher in Black

  • Fast #
  • Part #GGDT550PGRBB
  • Item #9568590
  • Manufacturer Part #GDT550PGRBB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Reliable performance
  • Dry boost
  • Steam + Sani
  • Autosense wash cycle
  • High wash performance
  • Choose your cycle
  • Adjustable upper rack
  • Water leak sensor
  • Hard food disposer
  • Energy star dishwasher
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
16 Place Settings
Depth
24 in
Height
33-3/8 in
Width
23-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Handle Type
Towel Bar
Installation Type
Built-in
Number of Settings
16
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
7.1
Automatic Shut-Off
Yes
Decibel Rating (dB)
52 dB
Number of Cycles
4
Power Source
Electric
Volts
120V
Watts
800 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
Yes
UL Listed
Yes
UPC
084691863557