This product requires certification to purchase.

23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in Black

GE®

23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in Black

  • Fast #
  • Part #GGDT535PGRBB
  • Item #9568558
  • Manufacturer Part #GDT535PGRBB
4.3 out of 5 Customer Rating
Brand image
GE®

23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in Black

  • Fast #
  • Part #GGDT535PGRBB
  • Item #9568558
  • Manufacturer Part #GDT535PGRBB
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reliable Performance
  • Dry Boost
  • Steam + Sani
  • Water Leak Sensor
  • High Wash Performance
  • Choose Your Cycle
  • Dishwasher with Upper & Lower Rack Capacity
  • Quiet 55dBA Dishwasher
  • Hard Food Disposer
  • Extra Large Capacity
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
14 Place Settings
Depth
24 in
Height
34 in
Width
23-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad
Installation Type
Built-in
Number of Settings
14
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
7.1
Automatic Shut-Off
Yes
Decibel Rating (dB)
55 dB
Number of Cycles
4
Power Source
Electric
Volts
120V
Watts
800 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
Yes
UPC
084691863571