This product requires certification to purchase.

230/208 V Direct Connect Power Supply

GE®

230/208 V Direct Connect Power Supply

  • Fast #
  • Part #GRAK330D
  • Item #7055135
  • Manufacturer Part #RAK330D
5 out of 5 Customer Rating
Brand image
GE®

230/208 V Direct Connect Power Supply

  • Fast #
  • Part #GRAK330D
  • Item #7055135
  • Manufacturer Part #RAK330D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4-pin connector with three 7 in 12 ga conductor wires and low voltage personality plug
  • Requires Certification

Documents

Characteristics & Features
Color Finish Name
Black
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
30
Volts
208/230V
Wire Gauge (AWG)
12 ga
Warranty & Product Information
Type
GRAK330D
UPC
084691817659