This product requires certification to purchase.

230/208V 15A Direct Connect Power Supply

GE®

230/208V 15A Direct Connect Power Supply

  • Fast #
  • Part #GRAK315D
  • Item #7055089
  • Manufacturer Part #RAK315D
4.1 out of 5 Customer Rating
Brand image
GE®

230/208V 15A Direct Connect Power Supply

  • Fast #
  • Part #GRAK315D
  • Item #7055089
  • Manufacturer Part #RAK315D
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4-pin connector with three 7" 12-gauge conductor wires and low-voltage personality plug
  • Requires Certification

Documents

Dimensions & Measurements
Length
17 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
15
Volts
230/208V
Wire Gauge (AWG)
12 ga
Warranty & Product Information
Application
PTAC
Product Type
Direct Connect Kit
Type
GRAK315D
UPC
084691817628