This product requires certification to purchase.

24 in. 11.6 cu. ft. Top Mount Freezer Refrigerator in White

GE®

24 in. 11.6 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGPE12FGKWW
  • Item #7055113
  • Manufacturer Part #GPE12FGKWW
4.9 out of 5 Customer Rating
Brand image
GE®

24 in. 11.6 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGPE12FGKWW
  • Item #7055113
  • Manufacturer Part #GPE12FGKWW
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 11.6 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Adjustable glass shelves allow you to customize storage space to meet your needs
  • 2 transparent crisper drawers make finding your favorite items quick and easy
  • Doors can be installed to open from the right or left, depending on space configuration
  • ADA compliant
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Easily accommodates the installation of an icemaker
  • Upfront electronic temperature controls
  • Controls are located in an easy-to-reach position
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
11.6 cu ft
Depth
28-5/8 in
Freezer Capacity (Cu Ft)
3.14 cu ft
Height
59-7/8 in
Weight
137 lb
Width
24 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Handle Type
Recessed
Installation Type
Freestanding
Interior Light
Yes
Number of Shelves
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-600A
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
Yes
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
No
UPC
084691818090