This product requires certification to purchase.

24 in. 2.7 cf Single Electric Self Cleaning Wall Oven in White

GE®

24 in. 2.7 cf Single Electric Self Cleaning Wall Oven in White

  • Fast #
  • Part #GJRP20WJWW
  • Item #2239056
  • Manufacturer Part #JRP20WJWW
3.4 out of 5 Customer Rating
Brand image
GE®

24 in. 2.7 cf Single Electric Self Cleaning Wall Oven in White

  • Fast #
  • Part #GJRP20WJWW
  • Item #2239056
  • Manufacturer Part #JRP20WJWW
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Self-clean oven does not require scrubbing
  • Electronic oven controls with touch pads are easy to operate
  • Clear window makes monitoring food simple
  • Interior oven light
  • Multiple oven rack positions
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Automatic Shut-Off:
Yes
Capacity:
2.7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
23-1/8 in
Door Style:
Drop Down
Energy Star Compliant:
No
Height:
28-3/16 in
Interior Light:
Yes
Number of Elements:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
UPC:
084691098720
Volts:
208/240V
Watts:
3.4 kW
Width:
24 in