This product requires certification to purchase.

24 in. Built-In Dishwasher in Stainless Steel

GE®

24 in. Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #GGDF550PSRSS
  • Item #9547225
  • Manufacturer Part #GDF550PSRSS
4.1 out of 5 Customer Rating
Brand image
GE®

24 in. Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #GGDF550PSRSS
  • Item #9547225
  • Manufacturer Part #GDF550PSRSS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dry boost
  • Steam + sani
  • AutoSense wash cycle
  • High wash performance
  • Choose your cycle
  • Reliable performance
  • Water leak sensor
  • Hard food disposer
  • Extra large capacity
  • Heavy-duty plastic interior
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
16 Place Settings
Depth
24 in
Height
33-3/8 in
Width
23-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Handle Material
Stainless Steel
Handle Type
Integrated
Installation Type
Built-in
Interior Light
No
Number of Settings
6
Smart Home Enabled
No
Electrical & Operational Information
AMP
15, 6.6
Automatic Shut-Off
Yes
Decibel Rating (dB)
52 dB
Number of Cycles
4
Power Source
Electric
Volts
120V
Watts
800 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF
NSF 184
NSF Certified
Yes
UL Listed
No
UPC
084691863588