This product requires certification to purchase.

24 in. Combination Speed Oven in Stainless Steel

GE®

24 in. Combination Speed Oven in Stainless Steel

  • Fast #
  • Part #GJKS3000DNWW
  • Item #7759511
  • Manufacturer Part #JKS3000DNWW
5 out of 5 Customer Rating
Brand image
GE®

24 in. Combination Speed Oven in Stainless Steel

  • Fast #
  • Part #GJKS3000DNWW
  • Item #7759511
  • Manufacturer Part #JKS3000DNWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Large 4.3 cu. ft. capacity offers plenty of space for all your cooking needs
  • Adjust time and temperature settings with ease using the touch controls and digital display
  • Broil option exposes food to extremely high heat for fast and healthy meals
  • Enjoy the convenience of self-cleaning
  • Wall oven is certified for UL
  • Features a proof mode to help you get the perfect rise
  • Includes a keep warm setting to help keep your foods warm until you and your guests are ready to eat
  • Self clean with optional steam clean means cleaning the oven interior has never been easier
  • ADA compliant
  • Covered under a 1 year limited parts and labor manufacturer warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.3 cu ft
Depth
26-5/8 in
Height
28-3/4 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Automatic Shut-Off
Yes
Power Source
Electric
Volts
208/240V
Warranty & Product Information
ADA Compliant
Yes
Type
GJKS3000DNWW
UPC
084691842675