This product requires certification to purchase.

24 in. Double Wall Oven in Stainless Steel

GE®

24 in. Double Wall Oven in Stainless Steel

  • Fast #
  • Part #GJRP28SKSS
  • Item #2453803
  • Manufacturer Part #JRP28SKSS
4.2 out of 5 Customer Rating
Brand image
GE®

24 in. Double Wall Oven in Stainless Steel

  • Fast #
  • Part #GJRP28SKSS
  • Item #2453803
  • Manufacturer Part #JRP28SKSS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Self-clean oven upper oven
  • Clear window makes monitoring food simple
  • Multiple oven rack positions
  • Electronic oven controls
  • Requires Certification
Dimensions & Measurements
Capacity
5.4 cu ft
Depth
23-1/8 in
Height
48-5/8 in
Width
24 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Door Style
Drop Down
Installation Type
Wall Mount
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
30
Automatic Shut-Off
Yes
Power Source
Electric
Volts
208/240V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UPC
084691131861