This product requires certification to purchase.

26-3/4 in. 4.3 cu. ft. Single Oven in Stainless Steel

GE®

26-3/4 in. 4.3 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GJKS5000SVSS
  • Item #10253925
  • Manufacturer Part #JKS5000SVSS
3.2 out of 5 Customer Rating
Brand image
GE®

26-3/4 in. 4.3 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GJKS5000SVSS
  • Item #10253925
  • Manufacturer Part #JKS5000SVSS
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.3 cu. ft. capacity meets the needs of today's busy homes
  • Touch controls are easy to use
  • Broil option exposes food to extremely high heat for fast and healthy meals
  • Enjoy the convenience of self-cleaning with optional steam clean
  • Wall oven is certified for UL
  • Oven includes baking element, air fry, broil element, meat thermometer, sabbath mode, and viewing window
  • Cook healthier, crispier versions of your favorite foods in less time, thanks to a no preheat air fryer right in your oven that doesn’t require preheating
  • True European convection allows you to achieve faster and more even results with a convection fan and third heating element that circulates air for more efficient cooking
  • Save time by conveniently preheating and monitoring your oven from anywhere using the SmartHQ App
  • Never scrub, heavy-duty racks
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.3 cu ft
Depth
26-5/8 in
Height
28-3/4 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Door Style
Drop Down
Installation Type
Built-in
Self Clean
Yes
Smart Home Compatibility
Innit, IFTTT, Google Assistant, Amazon Alexa
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
208/240V
Watts
2600 W
Warranty & Product Information
ADA Compliant
Yes
Type
GJKS5000SVSS
UPC
084691943853