This product requires certification to purchase.

26-7/8 in. Trim Kit in Stainless Steel

GE®

26-7/8 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #GJX827SFSS
  • Item #4662538
  • Manufacturer Part #JX827SFSS
4.1 out of 5 Customer Rating
Brand image
GE®

26-7/8 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #GJX827SFSS
  • Item #4662538
  • Manufacturer Part #JX827SFSS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • This countertop microwave oven is built-in capable with a sleek matching trim kit
  • Requires Certification
Dimensions & Measurements
Height
16-1/2 in
Width
26-7/8 in
Characteristics & Features
Brand Model Compatibility
PEB9159SJSS
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Microwave Type
Built-in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Trim Kit
UPC
084691257950