This product requires certification to purchase.

27 in. 4.3 cu. ft. Top Load Washer with Agitator in Matte Silver/White

GE®

27 in. 4.3 cu. ft. Top Load Washer with Agitator in Matte Silver/White

  • Fast #
  • Part #GGTW385ASWWS
  • Item #10334958
  • Manufacturer Part #GTW385ASWWS
3.8 out of 5 Customer Rating
Brand image
GE®

27 in. 4.3 cu. ft. Top Load Washer with Agitator in Matte Silver/White

  • Fast #
  • Part #GGTW385ASWWS
  • Item #10334958
  • Manufacturer Part #GTW385ASWWS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Power through laundry day in less time than ever before with a large capacity washing machine that can easily handle big loads and bulky items
  • Wash without compromise in cold water, when selected Cold Plus adjusts wash action to achieve a great clean on any wash cycle while saving up to 90% on energy costs energy savings using cold water versus hot water for the normal cycle with a max load using the DOE test procedure to measure machine and hot water energy
  • Manually add up to 26 gal of water to your washer or let the washer optimize with auto fill for great cleaning results no matter the cycle selected
  • This durable, built-in, dual action agitator provides better circulation and turnover of clothes to achieve a deep clean while being gentle on your clothes
  • Remove 99% of bacteria with a dedicated cycle that lets you sanitize with Oxi, the additive boosts your detergent's cleaning power so that you can keep your fabrics looking and feeling their best
  • Stainless steel basket ensures both your appliance and your clothes are protected from rust, chips, peeling or snags
  • Pre-treat stains, infuse detergents or add in forgotten clothes without being locked out with the convenient late lid lock safety, when the water level is manually selected, the lid only locks during the final spin for safety
  • Effortlessly monitor your wash cycle using the notification display that lights to indicate fill, soak, wash, rinse or spin status at a glance
  • Eliminate the need to add bleach and softeners mid-cycle with automatic bleach and softener dispensers in the washing machine
  • This American made washing machine contains 70 to 90% US content
  • Requires Certification
Dimensions & Measurements
Capacity
4.3 cu ft
Depth
27 in
Height
44 in
Weight
138 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Matte Silver, White
Control Type
Knob
Interior Light
Yes
Material
Stainless Steel
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
10
Number of Cycles
10
RPM
700
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGTW385ASWWS
UL Listed
Yes
UPC
084691944010