This product requires certification to purchase.

27 in. 4.5 cu. ft. Top Load Washer with Stainless Steel Base in Matte Black/White

GE®

27 in. 4.5 cu. ft. Top Load Washer with Stainless Steel Base in Matte Black/White

  • Fast #
  • Part #GGTW485ASWWB
  • Item #10334960
  • Manufacturer Part #GTW485ASWWB
5 out of 5 Customer Rating
Brand image
GE®

27 in. 4.5 cu. ft. Top Load Washer with Stainless Steel Base in Matte Black/White

  • Fast #
  • Part #GGTW485ASWWB
  • Item #10334960
  • Manufacturer Part #GTW485ASWWB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Power through laundry day in less time than ever before with a large capacity washing machine that can easily handle big loads and bulky items
  • Boost the wash performance of any cycle by adding an extra 15 min of soaking power for stubborn stains or more powerful agitation for heavily soiled items
  • Wash without compromise in cold water, when selected Cold Plus adjusts wash action to achieve a great clean on any wash cycle while saving up to 90% on energy costs energy savings using cold water versus hot water for the normal cycle with a max load using the DOE test procedure to measure machine and hot water energy
  • This durable, built-in, dual action agitator provides better circulation and turnover of clothes to achieve a deep clean while being gentle on your clothes
  • Manually add up to 26 gal of water to your washer or let the washer optimize with auto fill for great cleaning results no matter the cycle selected
  • Enjoy peace of mind for years to come with a washer warranty that backs the motor with a dependable 10 yr limited warranty
  • Remove 99% of bacteria with a dedicated cycle that lets you sanitize with Oxi, the additive boosts your detergent's cleaning power so that you can keep your fabrics looking and feeling their best
  • Press a single button on this deep fill washer to add an additional 3 gal of water or press and hold the button to fill up to a full 26 gal
  • Ensure that all your garments are free from detergent, fabric softener, stubborn soils and even pet hair in this deep rinse washing machine
  • Stainless steel basket ensures both your appliance and your clothes are protected from rust, chips, peeling or snags
  • Requires Certification
Dimensions & Measurements
Capacity
4.5 cu ft
Depth
27 in
Height
44 in
Weight
147 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Matte Black, White
Control Type
Knob
Interior Light
Yes
Material
Stainless Steel
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
10
Number of Cycles
10
RPM
700
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGTW485ASWWB
UL Listed
Yes
UPC
084691943617