This product requires certification to purchase.

27 in. 4.6 cu. ft. Electric Top Load Washer in White on White

This product has been replaced by

GE® White 27 in. 4.4 cu. ft. Electric Top Load Washer
GE® 27 in. 4.4 cu. ft. Electric Top Load Washer in White on White/Silver Backsplash
Manufacturer Part #GTW490ACJWS
GE®

27 in. 4.6 cu. ft. Electric Top Load Washer in White on White

  • Fast #
  • Part #GGTW500ASNWS
  • Item #7798379
  • Manufacturer Part #GTW500ASNWS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

GE® White 27 in. 4.4 cu. ft. Electric Top Load Washer
GE® 27 in. 4.4 cu. ft. Electric Top Load Washer in White on White/Silver Backsplash
Manufacturer Part #GTW490ACJWS
GE®

27 in. 4.6 cu. ft. Electric Top Load Washer in White on White

  • Fast #
  • Part #GGTW500ASNWS
  • Item #7798379
  • Manufacturer Part #GTW500ASNWS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
4.6 cu ft
Color Finish Category:
Whites
Color Finish Name:
White on White
Control Type:
Rotary
Depth:
27
Energy Star Compliant:
Yes
Height:
44
Material:
Stainless Steel
Number of Cycles:
13
Number of Settings:
13
Power Source:
Electric
RPM:
800
UL Listed:
No
UPC:
084691845638
Volts:
120V
Weight:
147
Width:
27