This product requires certification to purchase.

27 in. 6.2 cu. ft. Electric Dryer in White on White

GE®

27 in. 6.2 cu. ft. Electric Dryer in White on White

  • Fast #
  • Part #GGTX33EASKWW
  • Item #7055208
  • Manufacturer Part #GTX33EASKWW
3.4 out of 5 Customer Rating
Brand image
GE®

27 in. 6.2 cu. ft. Electric Dryer in White on White

  • Fast #
  • Part #GGTX33EASKWW
  • Item #7055208
  • Manufacturer Part #GTX33EASKWW
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Large 6.2 cu. ft. capacity can process large loads of laundry
  • 3 distinct cycle options are designed to cover a variety of laundering needs
  • GE's Reverse-a-door system allows you to change the door swing from left to right or back again
  • 3 heat selections offers you a variety of temperatures for personalized fabric care
  • The flat-back design and the ability to be vented up to 120 ft allows for versatile installation options
  • The Auto Dry setting will monitor the air temperature in the drum and automatically adjust to an optimal drying time
  • Lint filter conveniently located in front of unit to make cleaning easy
  • Offer a choice of drying temperatures for personalized fabric care
  • Flat back design
  • Makes it easy to install in small areas like closets and utility rooms where space is limited
  • Requires Certification
Dimensions & Measurements
Capacity
6.2 cu ft
Depth
26-3/4 in
Height
44 in
Weight
100 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Interior Light
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Vent Type
4-Way Vent
Electrical & Operational Information
AMP
24, 22
Number of Cycles
3
Power Source
Electric
Volts
208/240V
Watts
5600 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Front Load Dryer
UL Listed
No
UPC
084691819479