This product requires certification to purchase.

27 in. Transmission Tub Assembly

GE®

27 in. Transmission Tub Assembly

  • Fast #
  • Part #GWH45X24614
  • Item #7781344
  • Manufacturer Part #WH45X24614
4.1 out of 5 Customer Rating
Brand image
GE®

27 in. Transmission Tub Assembly

  • Fast #
  • Part #GWH45X24614
  • Item #7781344
  • Manufacturer Part #WH45X24614
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
31-1/2 in
Length
27 in
Width
28-4/5 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Transmission Tub Assembly
UL Listed
No
UPC
084691837824