This product requires certification to purchase.

27 x 46 x 27 in. 10A 4.5 cu. ft. Top Load Washer in White

GE®

27 x 46 x 27 in. 10A 4.5 cu. ft. Top Load Washer in White

  • Fast #
  • Part #GGTW585BSVWS
  • Item #10112413
  • Manufacturer Part #GTW585BSVWS
4.8 out of 5 Customer Rating
Brand image
GE®

27 x 46 x 27 in. 10A 4.5 cu. ft. Top Load Washer in White

  • Fast #
  • Part #GGTW585BSVWS
  • Item #10112413
  • Manufacturer Part #GTW585BSVWS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • My cycle setting make laundry simpler by saving your favorite wash settings as a preset for future use with the my cycle setting
  • Water level control this top load washer with water level control and extra rinse option allows you to use as much or as little water as necessary to get the perfect clean
  • Eco cold conserve energy and save money on your utilities costs with a convenient eco cold laundry setting that adjusts wash action and time while still achieving great results. Energy savings going to cold water from default temperature settings
  • Soak rinse reduces bacteria and viruses with a final cold soaking rinse when using color-safe liquid sanitizers to boost your detergent’s cleaning power and remove tough odors on even you most delicate laundry
  • Quick wash this washer with quick wash allows you to enjoy great wash performance in under 24 minutes. Using default settings
  • Deep fill this deep fill washer give you total control of water level. Press once for an additional 3 gallons or press and hold to fill up a full 26 gallons
  • Dual action Agitator this durable, built-in ,dual action Agitator provides better circulation and turnover of clothes to achieve a deep clean while being gentle on your clothes
  • The Agitator is comprised of two pieces; the top half which operates independently of the bottom to guide clothes through the water, while the bottom half gently agitates clothing along the bottom of the wash basket for a thorough, even cleaning
  • Custom wash settings optimize your laundry settings with the total flexibility to adjust rinse, temperature, spin or soil level to get the best clean for each load
  • Auto soak this washing machine with auto soak option adds a pre-wash soak of up to 2 hours before automatically moving to the wash cycle for optimal stain removal
  • Requires Certification
Dimensions & Measurements
Capacity
4.5 cu ft
Depth
27 in
Height
46 in
Weight
138 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Electronic
Interior Light
No
Material
Stainless Steel
Number of Settings
9
Number of Water Levels
4
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled
No
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
10
Number of Cycles
10
Power Source
Electric
RPM
750
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
084691920267