This product requires certification to purchase.

27"W 4.0 cu. ft. Top Load Washer with Water Level Control in White

GE®

27"W 4.0 cu. ft. Top Load Washer with Water Level Control in White

  • Fast #
  • Part #GGTW220ACWWW
  • Item #10365201
  • Manufacturer Part #GTW220ACWWW
3.3 out of 5 Customer Rating
Brand image
GE®

27"W 4.0 cu. ft. Top Load Washer with Water Level Control in White

  • Fast #
  • Part #GGTW220ACWWW
  • Item #10365201
  • Manufacturer Part #GTW220ACWWW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Power through laundry day in less time than ever before with a large capacity washing machine that can easily handle big loads and bulky items
  • Manually add up to 26 gal of water to your washer or let the washer optimize with auto fill for great cleaning results no matter the cycle selected
  • Powerful heavy duty agitator provides better turnover for bulky items and thorough cleaning of large loads while still offering a gentle touch for delicate items
  • Ensure that all your garments are free from detergent, fabric softener, stubborn soils and even pet hair in this deep rinse washing machine
  • Pre-treat stains, infuse detergents or add in forgotten clothes without being locked out with the convenient late lid lock safety, when the water level is manually selected, the lid only locks during the final spin for safety
  • Effortlessly monitor your wash cycle using the notification display that lights to indicate fill, soak, wash, rinse or spin status at a glance
  • Stainless steel basket ensures both your appliance and your clothes are protected from rust, chips, peeling or snags
  • Requires Certification
Dimensions & Measurements
Capacity
4 cu ft
Depth
27 in
Height
44 in
Weight
138 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Interior Light
Yes
Material
Stainless Steel
Electrical & Operational Information
AMP
10
Number of Cycles
10
RPM
750
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GGTW220ACWWW
UL Listed
Yes
UPC
084691943969