This product requires certification to purchase.

27"W Smart Built In Double Wall Oven in White

GE®

27"W Smart Built In Double Wall Oven in White

  • Fast #
  • Part #GJKD3000DNWW
  • Item #7759360
  • Manufacturer Part #JKD3000DNWW
4.4 out of 5 Customer Rating
Brand image
GE®

27"W Smart Built In Double Wall Oven in White

  • Fast #
  • Part #GJKD3000DNWW
  • Item #7759360
  • Manufacturer Part #JKD3000DNWW
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 8.6 cu. ft. oven capacity provides ample room to cook a variety of dishes
  • Touch controls allow for precise selection of different settings
  • Includes many different cooking options including bake and broil elements
  • Durable design that handles heavy baking dishes with ease
  • Self-Clean with optional Steam Clean
  • Cleaning the oven interior has never been easier, with two cleaning options to fit your lifestyle
  • Anywhere control with remote notifications
  • Save time by conveniently preheating and monitoring your oven from anywhere using the SmartHQ App
  • Glass touch controls
  • Set temperatures quickly and clean with little effort
  • Requires Certification
Dimensions & Measurements
Capacity
8.6 cu ft
Depth
26-5/8 in
Height
51-1/8 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
208/240V
Warranty & Product Information
ADA Compliant
No
Type
GJKD3000DNWW
UPC
084691842736