This product requires certification to purchase.

28 in. 5.0 cu. ft. Smart Front Load Steam Washer in Carbon Graphite

GE®

28 in. 5.0 cu. ft. Smart Front Load Steam Washer in Carbon Graphite

  • Fast #
  • Part #GGFW655SPVDS
  • Item #10159848
  • Manufacturer Part #GFW655SPVDS
3.1 out of 5 Customer Rating
Brand image
GE®

28 in. 5.0 cu. ft. Smart Front Load Steam Washer in Carbon Graphite

  • Fast #
  • Part #GGFW655SPVDS
  • Item #10159848
  • Manufacturer Part #GFW655SPVDS
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Carbon Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ultra Fresh Vent System With OdorBlock™ The first and only Ultra Fresh Vent System with Odor Block™ eliminates excess moisture to help prevent odors ensuring your washer stays fresh and clean
  • Built-in WIFI Start, stop and monitor your laundry from anywhere while receiving real-time notifications and updates
  • Dynamic Balancing Technology (dBT™)Our patented, time saving technology senses and rebalances uneven loads during the spin cycle, providing a quiet wash
  • Shallow Depth Washer Never compromise on convenience with this 32" shallow depth washer that easily fits into tight spaces like an alcove or closet, making it a suitable solution for homes of any size.
  • 10-year Limited Warranty Rest assured knowing your washer is backed by a 10-year warranty
  • More Water Option For bulky items like a king-sized comforter or for heavily soiled loads, the More Water Option adds up to an additional 3 gallons of water for a deep water wash and rinse.
  • Microband® antimicrobial technology Built into components including the gasket, dispenser and draining system delivering protection that lives on load after load
  • Sanitize with OxiRemove 99% of bacteria with a dedicated cycle that uses an Oxi additive to boost your detergent’s cleaning power, while keeping fabrics looking and feeling their best
  • Reversible Door Easily reverse your washer and dryer door for superior installation flexibility
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
5.0 cu ft
Depth
32 in
Height
39-3/4 in
Weight
246 lb
Width
28 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Carbon Graphite
Control Type
Touchpad/Knob
Number of Water Levels
2
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Compatibility
Amazon Alexa, IFTTT, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
15, 20
Number of Cycles
12
Power Source
Electric
RPM
1300
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
084691928072