This product requires certification to purchase.

28 in. Door Gasket in White

GE®

28 in. Door Gasket in White

  • Fast #
  • Part #GWR24X10186
  • Item #5152540
  • Manufacturer Part #WR24X10186
4.9 out of 5 Customer Rating
Brand image
GE®

28 in. Door Gasket in White

  • Fast #
  • Part #GWR24X10186
  • Item #5152540
  • Manufacturer Part #WR24X10186
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 133
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement refrigerator door gasket
  • Requires Certification
Dimensions & Measurements
Depth
44 in
Height
1 in
Length
40 in
Width
28 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Product Type
Door Gasket