This product requires certification to purchase.

28 in. Riser in White

GE®

28 in. Riser in White

  • Fast #
  • Part #GGFR0728SNWW
  • Item #9329173
  • Manufacturer Part #GFR0728SNWW
4.1 out of 5 Customer Rating
Brand image
GE®

28 in. Riser in White

  • Fast #
  • Part #GGFR0728SNWW
  • Item #9329173
  • Manufacturer Part #GFR0728SNWW
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • At GE Appliances, we bring good things to life. Our goal is to help people improve their lives at home by providing quality appliances that were made for real life. Whether it's enjoying the tradition of making meals from scratch or tackling a mountain of muddy jeans and soccer jerseys, GE Appliances are crafted to support any and every task in the home.
  • Convenient 7” Height
  • ADA Compliant
  • Requires Certification
Dimensions & Measurements
Height
7 in
Width
28 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Application
Residential
Product Type
Riser
Type
GGFR0728SNWW
UPC
084691863892