This product requires certification to purchase.

29-3/4 in. 5 cu. ft. Single Oven in Black

GE®

29-3/4 in. 5 cu. ft. Single Oven in Black

  • Fast #
  • Part #GJTS5000DVBB
  • Item #10253933
  • Manufacturer Part #JTS5000DVBB
5 out of 5 Customer Rating
Brand image
GE®

29-3/4 in. 5 cu. ft. Single Oven in Black

  • Fast #
  • Part #GJTS5000DVBB
  • Item #10253933
  • Manufacturer Part #JTS5000DVBB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cook healthier, crispier versions of your favorite foods in less time, thanks to an air fryer right in your oven that doesn't require preheating
  • Achieve faster and more even results with a convection fan and third heating element that circulates air for more efficient cooking
  • Cleaning the oven interior has never been easier, with two cleaning options to fit your lifestyle
  • Say goodbye to scrubbing thanks to never scrub heavy duty racks, engineered to withstand a self-clean cycle
  • Easy-to-use display that illuminates controls when you're ready to cook
  • Requires Certification
Dimensions & Measurements
Capacity
5 cu ft
Depth
26-3/4 in
Height
28-5/8 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touch
Door Style
Drop Down
Handle Type
Designer
Installation Type
Built-in
Interior Light
Yes
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
240/208V
Watts
2850 W
Warranty & Product Information
ADA Compliant
No
Type
GJTS5000DVBB
UPC
084691943792