This product requires certification to purchase.

29-3/4 in. 6.7 cu. ft. Combo Oven in Stainless Steel

GE®

29-3/4 in. 6.7 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #GJT3800SHSS
  • Item #4785159
  • Manufacturer Part #JT3800SHSS
3.6 out of 5 Customer Rating
Brand image
GE®

29-3/4 in. 6.7 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #GJT3800SHSS
  • Item #4785159
  • Manufacturer Part #JT3800SHSS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • Glass touch controls set temperatures quickly and neatly with little effort
  • Rotate food throughout the cooking cycle for even cooking results with 16" turntable
  • Sensor cooking controls automatically adjusts time and power
  • Eight-pass broil element in lower oven for full broil coverage
  • Ten-pass bake element in lower oven
  • Self-clean, heavy duty roller rack in lower oven
  • Microwave capacity: 1.7 cu ft
  • Requires Certification
Dimensions & Measurements
Capacity
6.7 cu ft
Depth
26-3/4 in
Height
43-3/8 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Door Style
Drop Down
Interior Light
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
30
Power Source
Electric
Volts
208/240V
Watts
6.4 kW
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
084691263043