This product requires certification to purchase.

29-7/8 in. Trim Kit in Stainless Steel

GE®

29-7/8 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #GJX830SFSS
  • Item #4662345
  • Manufacturer Part #JX830SFSS
3.7 out of 5 Customer Rating
Brand image
GE®

29-7/8 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #GJX830SFSS
  • Item #4662345
  • Manufacturer Part #JX830SFSS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Countertop microwave oven is built-in capable with a sleek matching trim kit
  • Requires Certification

Documents

Dimensions & Measurements
Height
16-1/2 in
Width
29-7/8 in
Characteristics & Features
Brand Model Compatibility
PEM31SFSS, ZEM115SFSS, ZEM115SJSS Microwave Ovens
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Trim Kit
UPC
084691256120