3-1/2 in. Lid Lock with Extension Kit
3-1/2 in. Lid Lock with Extension Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Washer lid lock
Specifications
- Depth:
- 3-1/2 in
- GSA Approved:
- No
- Product Type:
- Lid Lock with Extension Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 3-1/2 in