This product requires certification to purchase.

30 Amp 6 ft. Appliance Cord

GE®

30 Amp 6 ft. Appliance Cord

  • Fast #
  • Part #GRAK330P
  • Item #7055141
  • Manufacturer Part #RAK330P
5 out of 5 Customer Rating
Brand image
GE®

30 Amp 6 ft. Appliance Cord

  • Fast #
  • Part #GRAK330P
  • Item #7055141
  • Manufacturer Part #RAK330P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 6 ft power cord with LCDI
  • 4-pin connector
  • Low voltage personality plug
  • 30 amps
  • Requires Certification
Dimensions & Measurements
Length
6 ft
Characteristics & Features
Brand Model Compatibility
AZ45E07DAB, AZ45E07DAC, AZ45E07DAP, AZ45E09DAB, AZ45E09DAC, AZ45E09DAP, AZ45E12DAB, AZ45E12DAC, AZ45E12DAP, AZ45E15DAB, AZ45E15DAC, AZ65H07DAB, AZ65H07DAC, AZ65H07DAD, AZ65H09DAB, AZ65H09DAC, AZ65H09DAD, AZ65H12DAB, AZ65H12DAC, AZ65H12DAD, AZ65H15DAB, AZ65H15DAC, AZ65H15DAD
Cable or Wire Type
Hook-Up Wire
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
30
Volts
208/230V
Warranty & Product Information
UL Listed
No
UPC
084691817598