This product requires certification to purchase.

30 in. 4-Burner Electric Freestanding Range in White

GE®

30 in. 4-Burner Electric Freestanding Range in White

  • Fast #
  • Part #GGRF400SVWW
  • Item #10253892
  • Manufacturer Part #GRF400SVWW
3.5 out of 5 Customer Rating
Brand image
GE®

30 in. 4-Burner Electric Freestanding Range in White

  • Fast #
  • Part #GGRF400SVWW
  • Item #10253892
  • Manufacturer Part #GRF400SVWW
3.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This expansive four burner electric cooktop offers a flexible cooking solution that accommodates any pot or pan and is a great addition to any kitchen space
  • Easily adjust to any size pot or pan with a convertible 6 and 9 in element that makes it easy-to-boil water faster
  • Wipe away messes with ease on this easy-to-clean cooktop with smooth glass surface
  • Save your time and effort by steam cleaning the oven after use without the need for special water, kits or extra steps thanks to this simple steam clean oven function
  • This model features a removable oven storage drawer that offers the perfect place to store cookware and other kitchen accessories
  • Produce great results with every bake thanks to upper and lower elements that provide rapid, even heat
  • Cook an entire meal at once with room to spare in this oven with 5.3 cu ft capacity
  • This electric range with nickel racks provides a durable design that handles heavy baking dishes with ease
  • Updated and improved controls allow for easy navigation of all cooking options and modes
  • Enjoy perfect results on all your baked foods thanks to even heat distribution in this 4-pass bake element oven
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
27-7/8 in
Height
47-1/4 in
Weight
147 lb
Width
30 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad/Knobs
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Halogen
Number of Burners
4
Number of Lights
1
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Fuel Type
Natural Gas
Power Source
Electric
Volts
208/240V
Watts
2585 W
Warranty & Product Information
ADA Compliant
No
UPC
084691922599