This product requires certification to purchase.

30 in. 4-Burner Electric Freestanding Range with Crisp Mode in Fingerprint Resistant Slate

GE®

30 in. 4-Burner Electric Freestanding Range with Crisp Mode in Fingerprint Resistant Slate

  • Fast #
  • Part #GGRF500PVES
  • Item #10253897
  • Manufacturer Part #GRF500PVES
5 out of 5 Customer Rating
Brand image
GE®

30 in. 4-Burner Electric Freestanding Range with Crisp Mode in Fingerprint Resistant Slate

  • Fast #
  • Part #GGRF500PVES
  • Item #10253897
  • Manufacturer Part #GRF500PVES
5 out of 5 Customer Rating

X Points

Color Finish Name: Slate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Crisp mode uses the bake and broil elements to deliver air fry like results, perfect for your favorite fried foods, this mode uses a 2 min preheat to get to temperature, then delivers fantastic crispy results
  • Get food on the table quicker thanks to a fast preheat oven, in just 7 min, you have a perfectly preheated oven
  • This expansive five burner electric cooktop offers a flexible cooking solution that accommodates any pot or pan and is a great addition to any kitchen space
  • Easily adjust to any size pot or pan with a convertible 6 and 9 in element that makes it easy-to-boil water faster
  • Wipe away messes with ease on this easy-to-clean cooktop with smooth glass surface
  • Save your time and effort by steam cleaning the oven after use without the need for special water, kits or extra steps thanks to this simple steam clean oven function
  • This model features a removable oven storage drawer that offers the perfect place to store cookware and other kitchen accessories
  • Produce great results with every bake thanks to upper and lower elements that provide rapid, even heat
  • Cook an entire meal at once with room to spare in this oven with 5.3 cu ft capacity
  • This electric range with nickel racks provides a durable design that handles heavy baking dishes with ease
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
27-7/8 in
Height
47-1/4 in
Weight
148 lb
Width
30 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Stainless Steel
Color Finish Name
Slate
Control Type
Touchpad/Knobs
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
4
Number of Lights
1
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Fuel Type
Natural Gas
Power Source
Electric
Volts
208/240V
Watts
2585 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UPC
084691922650