This product requires certification to purchase.

30 in. 4-Burner Gas Freestanding Range in Stainless Steel

GE®

30 in. 4-Burner Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #GGGF400PVSS
  • Item #10253850
  • Manufacturer Part #GGF400PVSS
3.9 out of 5 Customer Rating
Brand image
GE®

30 in. 4-Burner Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #GGGF400PVSS
  • Item #10253850
  • Manufacturer Part #GGF400PVSS
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • With this air fryer right in the oven, you can cook healthier, crispier versions of your favorite foods, there's no preheat required and it shortens the cook time because every minute counts
  • This smart oven features built-in Wi-Fi so you can control oven functions with the SmartHQ app on your smart device
  • A stainless finish that makes it easy-to-keep your appliances free of smudges and prints
  • Preheat the oven quickly and cut down on preheat time with a speedy preheat feature
  • A convenient low heat warming zone provides even temperature control for foods on the cooktop
  • This self-cleaning oven uses optional steam cleaning for light soils to clean the oven cavity with less heat and odor
  • This oven features a hidden baking element that gets rid of hard-to-reach areas and makes clean-up easier
  • A clean and sleek interior that is attractive and easy-to-maintain
  • 6.2 cu ft oven cavity allows you to cook more at once
  • A power boil produces concentrated heat for rapid boiling in a flexible burner size so you spend less time waiting and more time cooking
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
27-7/8 in
Height
47-1/4 in
Weight
142 lb
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knobs
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Halogen
Number of Burners
4
Number of Lights
1
Self Clean
Yes
Smart Home Enabled
No
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
13
BTU
15000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UPC
084691922186