This product requires certification to purchase.

30 in. 4-Burner Gas Freestanding Range in White

GE®

30 in. 4-Burner Gas Freestanding Range in White

  • Fast #
  • Part #GGGF400PVWW
  • Item #10253851
  • Manufacturer Part #GGF400PVWW
5 out of 5 Customer Rating
Brand image
GE®

30 in. 4-Burner Gas Freestanding Range in White

  • Fast #
  • Part #GGGF400PVWW
  • Item #10253851
  • Manufacturer Part #GGF400PVWW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.3 cu. ft. capacity meets the needs of today's busy homes
  • This range comes equipped with 4 sealed burners
  • Knob and touch controls are precise and easy to use
  • Range includes storage drawer
  • Built-in Wi-Fi and the SmartHQ™ Management app extends the value of your appliance with proactive oven maintenance tools allowing for tracking, management and control from one simple, intuitive dashboard
  • 15,000 BTU power boil burner
  • Features a self-clean mode with steam clean
  • Heavy duty, dishwasher safe grates
  • Equipped with racks made from nickel that provide a durable design that handles heavy baking dishes with ease
  • Precise simmer burner
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
27-7/8 in
Height
47-1/4 in
Weight
142 lb
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital Touch/Knobs
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
Halogen
Number of Burners
4
Self Clean
Yes
Smart Home Enabled
No
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
BTU
15000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UPC
084691922223