This product requires certification to purchase.

30 in. 4-Burner Gas Freestanding Range with Crisp Mode in Stainless Steel

GE®

30 in. 4-Burner Gas Freestanding Range with Crisp Mode in Stainless Steel

  • Fast #
  • Part #GGGF500PVSS
  • Item #10253857
  • Manufacturer Part #GGF500PVSS
4.6 out of 5 Customer Rating
Brand image
GE®

30 in. 4-Burner Gas Freestanding Range with Crisp Mode in Stainless Steel

  • Fast #
  • Part #GGGF500PVSS
  • Item #10253857
  • Manufacturer Part #GGF500PVSS
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Crisp mode uses the bake and broil elements to deliver air fry like results, perfect for your favorite fried foods, this mode uses a 2 min preheat to get to temperature, then delivers fantastic crispy results
  • Get food on the table quicker thanks to a fast preheat oven, in just 7 min, you have a perfectly preheated oven
  • Five powerful gas burners make for an efficient cooking experience on this expansive and flexible cooktop
  • With an integrated griddle that is 20% larger than leading competition, you can cook up to six grilled cheeses at once
  • Boil water faster with a 15000 Btu power boil element that delivers high-heat for quick boiling
  • A large cooking surface gives you extra room for pots and pans of all sizes and lets cookware move easily from burner to burner
  • Custom cookware and griddles easily fit on this powerful fifth central oval burner that offers a flexible cooking solution
  • Save time and effort by using the self-cleaning function for deep clean situations or enjoy frequent cleanings without the need for kits or extra steps thanks to the steam clean oven function
  • Enjoy a safe and easy-to-clean solution thanks to these heavy duty, dishwasher-safe grates
  • This model features a removable oven storage drawer that offers the perfect place to store cookware and other kitchen accessories
  • Requires Certification
Dimensions & Measurements
Capacity
5.3 cu ft
Depth
27-7/8 in
Height
47-1/4 in
Weight
138 lb
Width
30 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knobs
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
4
Number of Lights
1
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
13
BTU
15000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
UPC
084691922261