This product requires certification to purchase.

30 in. 5-Burner Electric Slide-In Range with No Preheat Air Fry in Fingerprint Resistant Stainless Steel

GE®

30 in. 5-Burner Electric Slide-In Range with No Preheat Air Fry in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GGRS600AVFS
  • Item #10253916
  • Manufacturer Part #GRS600AVFS
3.2 out of 5 Customer Rating
Brand image
GE®

30 in. 5-Burner Electric Slide-In Range with No Preheat Air Fry in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GGRS600AVFS
  • Item #10253916
  • Manufacturer Part #GRS600AVFS
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Oven cleaning is easier than ever with the EasyWash™ oven tray, this enameled tray is easily removed and rinsed clean in the sink or for bigger messes, guaranteed to fit in all GE appliances dishwashers
  • The SmartHQ app gives you oven control functions like remote preheat, the ability to monitor and change oven temperature, turn-off your oven and more
  • No preheat air frying is a great way to get crispier versions of your favorite foods in less time
  • Easily upgrade your kitchen with this new slide-in range that is guaranteed to fit into your existing space
  • Perfect for left overs from the night before, the to go box from your favorite restaurant or refreshing soggy fries to ideal crispiness, this no preheat mode saves you time and delivers flawless results
  • Specifically designed to cook your frozen pizza, this no preheat option is a time saver and a great way to get dinner on the table fast
  • Get food on the table quicker thanks to a fast preheat oven, in just 7 min, you have a perfectly preheated oven
  • Easily adjust to any size pot or pan with a convertible 6 and 9 in element that makes it easy-to-boil water faster
  • Use this power boil burner as a 12 in or 9 in element for rapid heat and flexibility on all sized cookware
  • Cook and brown foods more evenly with convection cooking that uses a rear fan to circulate hot air
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.3 cu ft
Depth
28-5/8 in
Height
37-1/8 in
Weight
144 lb
Width
30 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Control Type
Touchpad/Knobs
Installation Type
Slide-in
Interior Light
Yes
Number of Burners
5
Number of Lights
1
Self Clean
Yes
Smart Home Enabled
No
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Fuel Type
Natural Gas
Power Source
Electric
Volts
208/240V
Watts
2850 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UPC
084691922643