This product requires certification to purchase.

30 in. 5-Burner Electric Slide-In Range with No Preheat Air Fry in White

GE®

30 in. 5-Burner Electric Slide-In Range with No Preheat Air Fry in White

  • Fast #
  • Part #GGRS600AVWW
  • Item #10253917
  • Manufacturer Part #GRS600AVWW
4.3 out of 5 Customer Rating
Brand image
GE®

30 in. 5-Burner Electric Slide-In Range with No Preheat Air Fry in White

  • Fast #
  • Part #GGRS600AVWW
  • Item #10253917
  • Manufacturer Part #GRS600AVWW
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.3 cu. ft. capacity meets the needs of today's busy homes
  • This range comes equipped with 5 radiant burners
  • Knob and touch controls are precise and easy to use
  • Range includes storage drawer
  • Features the enameled Easywash™ oven tray that allows you to easily keep your oven clean
  • Built-in Wi-Fi and the SmartHQ™ Management app extends the value of your appliance with proactive oven maintenance tools allowing for tracking, management and control from one simple, intuitive dashboard
  • No preheat air fry
  • No preheat pizza mode
  • Convection cooking allows you to cook and brown foods more evenly
  • Dual element oven produces great results with every bake
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5.3 cu ft
Depth
28-5/8 in
Height
37-1/8 in
Weight
144 lb
Width
30 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital Touch/Knobs
Installation Type
Slide-in
Interior Light
Yes
Number of Burners
5
Self Clean
No
Smart Home Enabled
No
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208/240V
Watts
2850 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UPC
084691922728