This product requires certification to purchase.

30 in. 5 Burner Radiant Electric Cooktop in Black

GE®

30 in. 5 Burner Radiant Electric Cooktop in Black

  • Fast #
  • Part #GJEP5030DTBB
  • Item #10029995
  • Manufacturer Part #JEP5030DTBB
5 out of 5 Customer Rating
Brand image
GE®

30 in. 5 Burner Radiant Electric Cooktop in Black

  • Fast #
  • Part #GJEP5030DTBB
  • Item #10029995
  • Manufacturer Part #JEP5030DTBB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Easy clean surface
  • A smooth glass surface makes cleaning up messes simpler than ever on this easy clean electric cooktop
  • Cook faster with a variety of different pan sizes on this powerful rapid boil electric cooktop with a 3,100-watt flexible element
  • Cook more dishes quickly with an additional 2,200-watt flexible cooking element that rapidly boils water in different pan sizes
  • This electric cooktop's 7" element features a range of heat - from a dedicated "keep warm" setting to the power to boil water
  • Protect against unintentionally turning your cooktop on with a safety control lock setting
  • A quick glance is all it takes to know when elements are warm on this electric cooktop with hot surface indicator lights
  • 5 variously sized cooking burners on this flexible electric cooktop let you find the perfect fit for your pans and pots
  • Gently melt delicate foods without scorching thanks to this optimal melt option cooktop
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21-3/8 in
Height
3-1/4 in
Width
29-3/4 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Knob
Material
Ceramic Glass
Number of Burners
5
Smart Home Enabled
No
Electrical & Operational Information
AMP
34.6, 40
Power Source
Electric
Volts
208/240V
Watts
9600 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691897026